Laurent Outdoor Pier Mounted Fixture, 1-Light, 8 In.W x 13.5 In.H, Black/Opal

  • Mfr # 597PHM-533PM-BK

  • Zoro # G011672071


product price:  $218.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
1
Standards
SGS
Max. Wattage
60
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
597PHM-533PM-BK
Zoro #
G011672071
UPC #
685659168808
Country of Origin
China

Dimensions

Width
8 in
Length
8"
Height
13.5 in

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Number of Lamps
1
Standards
SGS
Max. Wattage
60
Bulb Base Type
Medium
Watts
60 W
Series
Laurent
Lamp Included
No
Dimmable
Yes
Housing Material
Aluminum
Shade Material
Glass
Shade Finish
Opal
Rated Location
Wet
Shade Finish/Color
Opal
Frame Finish
Black
Collection
Laurent
Location Rating
Wet
Frame Material
Aluminum

Description

The Laurent one-light pier mounted fixture delivers a charming Mid-Century Modern inspired motif perfect for updating an exterior space. Village charm goes retro and elegantly simple with a black finish aluminum pier delivering fabulous versatility. A festive opal glass globe creates whimsical style and perfect proportion for any setting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.