
Laurent Outdoor Pier Mounted Fixture, 1-Light, 8 In.W x 13.5 In.H, Black/Opal
Mfr # 597PHM-553PM-BK
Zoro # G811672097
product price:Â $232.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Length
8"
Width
8 in
Number of Lamps
1
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
597PHM-553PM-BK
Zoro #
G811672097
UPC #
685659168815
Country of Origin
China
Dimensions
Length
8"
Width
8 in
Height
13.5 in
Details
Item
Outdoor Pier Mounted Fixture
Finish
Black
Number of Lamps
1
Dimmable
Yes
Lamp Included
No
Housing Material
Aluminum
Max. Wattage
60
Standards
SGS
Series
Laurent
Watts
60 W
Bulb Base Type
Medium
Shade Material
Glass
Rated Location
Wet
Shade Finish
Opal
Location Rating
Wet
Frame Material
Aluminum
Collection
Laurent
Frame Finish
Black
Shade Finish/Color
Opal
Description
Versatile with a palette inspired by contrast, this one-light outdoor pier mounted fixture offers a retro look to any exterior setting. Embrace a Mid-Century Modern motif styled with whimsy and lighthearted elegance. This pier mounted fixture offers a shapely black finish aluminum pier topped with a cheerful opal glass globe shade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.