
Laurent Outdoor Post Mount Fixture, 1-Light, 12 In.W x 15.75 In.H, Black/Opal
Mfr # 597PHB-BK
Zoro # G311672122
product price:Â $248.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Number of Lamps
1
Width
12 in
Dimmable
Yes
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
597PHB-BK
Zoro #
G311672122
UPC #
685659167566
Country of Origin
China
Dimensions
Width
12 in
Height
15.75 in
Length
12"
Details
Item
Outdoor Post Mount Fixture
Finish
Black
Number of Lamps
1
Dimmable
Yes
Housing Material
Aluminum
Max. Wattage
60
Lamp Included
No
Standards
SGS
Watts
60 W
Bulb Base Type
Medium
Series
Laurent
Rated Location
Wet
Shade Finish
Opal
Shade Material
Glass
Frame Material
Aluminum
Shade Finish/Color
Opal
Location Rating
Wet
Collection
Laurent
Frame Finish
Black
Description
This one-light outdoor post mount fixture from the Laurent collection embodies the whimsical creativity famous in Mid-Century Modern designs. Emulate a retro feel in a front yard or walkway with this epic light fixture fashioned of versatile black finish aluminum in a simple yet sophisticated base. A charming opal glass globe shade steals the show with artistry and festivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.