Laurent Outdoor Post Mount Fixture, 1-Light, 8 In.W x 11.5 In.H, Black/Clear Seedy

  • Mfr # 599PHM-BK

  • Zoro # G811672820


product price:  $174.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Laurent
Dimmable
Yes
Max. Wattage
60
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599PHM-BK
Zoro #
G811672820
UPC #
685659178388
Country of Origin
China

Dimensions

Length
8"
Height
11.5 in
Width
8 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Series
Laurent
Dimmable
Yes
Max. Wattage
60
Lamp Included
No
Bulb Base Type
Medium
Watts
60 W
Standards
SGS
Housing Material
Aluminum
Number of Lamps
1
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Wet
Frame Finish
Black
Shade Finish/Color
Clear Seedy
Location Rating
Wet
Collection
Laurent
Frame Material
Aluminum

Description

Delicate clear seedy glass and cool black finish aluminum team up to fashion a light fixture perfect for exterior settings. From the Laurent collection comes a one-light outdoor post mount fixture adding elegant simplicity to a chic village-inspired retro motif. Embrace the charming look of a light source with simple lines and a romantic glass globe.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.