Laurent Outdoor Post Mounted Fixture, 1-Light, 10 In.W x 105.5 In.H, Black/Opal

  • Mfr # 597PHM-519P-BK

  • Zoro # G411672114


product price:  $626.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Medium
Width
10 in
Height
105.5 in
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
597PHM-519P-BK
Zoro #
G411672114
UPC #
685659168792
Country of Origin
China

Dimensions

Width
10 in
Height
105.5 in
Length
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Number of Lamps
1
Dimmable
Yes
Standards
SGS
Lamp Included
No
Max. Wattage
60
Series
Laurent
Watts
60 W
Housing Material
Aluminum
Shade Finish
Opal
Rated Location
Wet
Shade Material
Glass
Collection
Laurent
Frame Finish
Black
Frame Material
Aluminum
Shade Finish/Color
Opal
Location Rating
Wet

Description

From the Laurent collection comes a decorative exterior light that completes an attractive outdoor setting with a dose of Mid-Century Modern style. This one-light outdoor post mounted fixture maintains a simple palette of black and white with a black finish aluminum post and a petite opal glass globe. Ornate artistry on its post base creates proportionality and offers an olde town village feel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.