
Laurent Outdoor Post Mounted Fixture, 1-Light, 12 In.W x 109.75 In.H, Black/Opal
Mfr # 597PHB-519P-BK
Zoro # G011672064
product price:Â $694.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Max. Wattage
60
Bulb Base Type
Medium
Length
12"
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
597PHB-519P-BK
Zoro #
G011672064
UPC #
685659168754
Country of Origin
China
Dimensions
Length
12"
Width
12 in
Height
109.75 in
Details
Item
Outdoor Post Mounted Fixture
Finish
Black
Max. Wattage
60
Bulb Base Type
Medium
Lamp Included
No
Standards
SGS
Watts
60 W
Series
Laurent
Number of Lamps
1
Dimmable
Yes
Housing Material
Aluminum
Shade Finish
Opal
Rated Location
Wet
Shade Material
Glass
Frame Finish
Black
Frame Material
Aluminum
Collection
Laurent
Shade Finish/Color
Opal
Location Rating
Wet
Description
Subtle yet elegant design details embellish a romantic look to this exterior fixture that raises the level of sophistication in a front yard or along a walkway. From the Laurent collection, this one-light outdoor post mounted fixture works in a Mid-Century Modern vibe and highlights it with a sleek contrasting palette of black finish aluminum and a cheerful opal glass globe shade. Ornate detailing on its shapely base offers proportion and artistry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.