
Laurent Outdoor Post Mounted Fixture, 1-Light, 12 In.W x 89.5 In.H, Black/Clear Seedy
Mfr # 599PHB-567P-BK
Zoro # G711672821
product price:Â $590.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Standards
SGS
Series
Laurent
Lamp Included
No
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
599PHB-567P-BK
Zoro #
G711672821
UPC #
685659183276
Country of Origin
China
Dimensions
Height
89.5 in
Length
12"
Width
12 in
Details
Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
SGS
Series
Laurent
Lamp Included
No
Housing Material
Aluminum
Watts
60 W
Bulb Base Type
Medium
Max. Wattage
60
Number of Lamps
1
Dimmable
Yes
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Seedy
Location Rating
Wet
Collection
Laurent
Frame Finish
Black
Shade Finish/Color
Clear Seedy
Frame Material
Aluminum
Description
Adopt a simple yet stylish look in an exterior space with a light source that becomes a staple in decor. This one-light outdoor post mounted fixture from the Laurent collection maintains a retro village feel with linear simplicity. A black finish aluminum post and base embodies straightforward classic styling, as a delicate clear seedy glass globe delivers beautiful artistry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.