
Laurent Outdoor Post Mounted Fixture, 1-Light, 12 In.W x 89.5 In.H, Black/Opal
Mfr # 597PHB-567P-BK
Zoro # G111672087
product price:Â $598.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Dimmable
Yes
Bulb Base Type
Medium
Width
12 in
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
597PHB-567P-BK
Zoro #
G111672087
UPC #
685659168785
Country of Origin
China
Dimensions
Width
12 in
Length
12"
Height
89.5 in
Details
Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Bulb Base Type
Medium
Housing Material
Aluminum
Lamp Included
No
Standards
SGS
Number of Lamps
1
Watts
60 W
Max. Wattage
60
Series
Laurent
Rated Location
Wet
Shade Material
Glass
Shade Finish
Opal
Collection
Laurent
Frame Material
Aluminum
Frame Finish
Black
Shade Finish/Color
Opal
Location Rating
Wet
Description
Make the most of a Mid-Century Modern retro vibe with a light source ideal for chic outdoor spaces. This one-light outdoor post mounted fixture offers an easy, casual feel dressed up with artistry, perfect for front yards or back patio areas. This light fixture features construction of versatile black finish aluminum and is topped with a festive opal glass globe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.