Laurent Outdoor Post Mounted Fixture, 1-Light, 9 In.W x 85.25 In.H, Black/Opal

  • Mfr # 597PHM-567P-BK

  • Zoro # G811672080


product price:  $530.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Max. Wattage
60
Dimmable
Yes
Bulb Base Type
Medium
Series
Laurent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597PHM-567P-BK
Zoro #
G811672080
UPC #
685659168822
Country of Origin
China

Dimensions

Length
9"
Width
9 in
Height
85.25 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Max. Wattage
60
Dimmable
Yes
Bulb Base Type
Medium
Series
Laurent
Watts
60 W
Lamp Included
No
Housing Material
Aluminum
Number of Lamps
1
Standards
SGS
Shade Material
Glass
Shade Finish
Opal
Rated Location
Wet
Shade Finish/Color
Opal
Collection
Laurent
Frame Material
Aluminum
Frame Finish
Black
Location Rating
Wet

Description

Keep it simple and whimsical in attitude with an outdoor light fixture created for emphasis. From the Laurent collection comes a one-light outdoor post mount fixture adding elegant simplicity to a chic Mid-Century Modern motif. Embrace the charming look of a festive opal glass globe atop a black finish aluminum base and enjoy the retro feel of a classic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.