Fortis Sand Black 2 Light Outdoor Post Mounted Fixture
- Mfr # 5031PHBR-5009P120-BK
- Zoro # G224177677
product price:Â
$
1,072.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Standards
ETL
Series
Fortis
Watts
60 W
Width
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5031PHBR-5009P120-BK
- Zoro #
- G224177677
- UPC #
- 685659224641
- Country of Origin
- China
Dimensions
- Width
- 9.25 in
- Length
- 9.25 in
- Height
- 144 in
Details
- Dimmable
- Yes
- Standards
- ETL
- Series
- Fortis
- Watts
- 60 W
- Color
- Sand Black
- Item
- Outdoor Post Mounted Fixture
- Housing Material
- Aluminum
- Shade Finish
- Clear Ribbed
- Damp/Wet Rating
- Wet
- Bulb Base Type
- Medium
- Number of Lamps
- 2
- Shade Material
- Glass
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.