Laurent Outdoor Post Mounted Fixture, 3-Light, 39 In.W x 107.5 In.H, Black/Opal

  • Mfr # 597BP3-564P-BK

  • Zoro # G311672832


product price:  $1,698.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Black
Dimmable
Yes
Series
Laurent
Lamp Included
No
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
597BP3-564P-BK
Zoro #
G311672832
UPC #
685659185287
Country of Origin
China

Dimensions

Width
39 in
Height
107.5 in
Length
39"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Series
Laurent
Lamp Included
No
Watts
60 W
Max. Wattage
60
Bulb Base Type
Medium
Standards
SGS
Housing Material
Aluminum
Number of Lamps
3
Rated Location
Wet
Shade Finish
Opal
Shade Material
Glass
Location Rating
Wet
Collection
Laurent
Shade Finish/Color
Opal
Frame Material
Aluminum
Frame Finish
Black

Description

Revel in the Mid-Century Modern motif of a whimsical light fixture calling attention to a spirited walkway or garden space. From the Laurent collection comes a three-light outdoor post-mounted fixture offering a retro-influenced motif and a dose of Art Deco attitude. Dressed up with three opal white glass globe shades and cylindrical black finish aluminum elements, this post mounted fixture delivers eye-catching palette contrast.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.