Laurent Outdoor Wall, 2-Light, 12 In.W x 13 In.L x 30 In.H, Black/Opal

  • Mfr # 597B2-BK

  • Zoro # G411672855


product price:  $404.00
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
30 in
Length
13 in
Series
Laurent
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
597B2-BK
Zoro #
G411672855
UPC #
685659178197
Country of Origin
China

Dimensions

Width
12 in
Height
30 in
Length
13 in
Canopy Dimensions
6.625L W x 6.625 in
Backplate Dimensions
6.625L W x 6.625" H

Details

Item
Outdoor Wall
Series
Laurent
Watts
60
Finish
Black
Housing Material
Aluminum
Lamp Included
No
Standards
SGS
Bulb Base
Medium
Shade Finish
Opal
Shade Material
Glass
Rated Location
Wet
Number of Lights
2
Dimmable
Yes
Frame Material
Aluminum
Collection
Laurent
Location Rating
Wet
Shade Finish/Color
Opal
Frame Finish
Black

Description

A delightful dose of Mid-Century Modern whimsy turns exterior spaces into showcase settings when this outdoor fixture takes its place. From the Laurent collection comes a two-light outdoor wall sconce offering a retro-influenced motif and a dose of Art Deco attitude. Opal white glass globe shades position on either side of a black finish aluminum frame, providing eye-catching palette contrast and a charming way to illuminate a patio, porch, or deck area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.