Laurent Outdoor Wall, 2-Light, 8 In.W x 9 In.L x 21 In.H, Black/Opal

  • Mfr # 597M2-BK

  • Zoro # G811672882


product price:  $230.00
/ea
Free Shipping & Returns

Key Features

Width
8 in
Height
21 in
Length
9 in
Series
Laurent
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
597M2-BK
Zoro #
G811672882
UPC #
685659178173
Country of Origin
China

Dimensions

Width
8 in
Height
21 in
Length
9 in
Canopy Dimensions
4-3/4 in x 4.75 in
Backplate Dimensions
4.75" W x 4.75" H

Details

Item
Outdoor Wall
Series
Laurent
Watts
60
Finish
Black
Standards
SGS
Housing Material
Aluminum
Lamp Included
No
Shade Material
Glass
Bulb Base
Medium
Dimmable
Yes
Rated Location
Wet
Shade Finish
Opal
Number of Lights
2
Shade Finish/Color
Opal
Frame Finish
Black
Location Rating
Wet
Frame Material
Aluminum
Collection
Laurent

Description

Festive inspiration brings pizzazz and whimsy with a Mid-Century Modern vibe as it illuminates an exterior structure. From the Laurent collection comes a two-light outdoor wall sconce offering a retro-influenced motif and a dose of Art Deco attitude. Dressed up with two linear-positioned opal white glass globe shades and cylindrical black finish aluminum frame, this wall sconce delivers eye-catching palette contrast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.