This item is Discontinued.

Z-Lite Laurentian 4 Light Vanity, Chrome & Clear 909-4V-LED

Laurentian 4 Light Vanity, Chrome & Clear (Discontinued)

  • Mfr # 909-4V-LED
  • Zoro # G105835078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909-4V-LED
Zoro #
G105835078
UPC #
685659075090
Country of Origin
China

Dimensions

Height
4.72"
Width
28.35"

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Shade Material
Glass
Series
Laurentian
Lamp Watts
5

Description

With a decoratively embellished glass shade and clean Chrome finish, the Laurentian collection of vanities are as elegant as they are modern. Using the latest in long life LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Laurentian collection of fixtures will add a touch of elegance where ever they are used.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.