This item is Discontinued.

Z-Lite Laurentian 5 Light Vanity, Chrome & Clear 909-5V-LED

Laurentian 5 Light Vanity, Chrome & Clear (Discontinued)

  • Mfr # 909-5V-LED
  • Zoro # G705834983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
909-5V-LED
Zoro #
G705834983
UPC #
685659075106
Country of Origin
China

Dimensions

Height
4.72"
Length
5.69"
Width
36.22"
Canopy Dimensions
36-1/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
contemporary; coastal; nautical; seaside
Shade Material
Glass
Color Temp.
3000K
Dimmable
Yes
Series
Laurentian
Standards
CUL/cETLu
Lamp Watts
5
Housing Material
Steel
Lamp Included
Yes
Color Rendering Index
Greater than 80
Source Lumens
2350
Shade Finish
Clear
Delivered Lumens
1800
Bulb Base
LED-Integrated
Rated Location
Damp

Description

With a decoratively embellished glass shade and clean Chrome finish, the Laurentian collection of vanities are as elegant as they are modern. Using the latest in long life LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Laurentian collection of fixtures will add a touch of elegance where ever they are used.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.