Zoro Homepage

Laurentian 7 Light Pendant, Chrome+ Crystal

  • Mfr # 909-7

  • Zoro # G905841521


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Height
16.25"
Length
21.5"
Width
21.5"
Number of Lights
7
Style
contemporary; coastal; nautical; seaside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909-7
Zoro #
G905841521
UPC #
685659078053
Country of Origin
China

Dimensions

Height
16.25"
Length
21.5"
Width
21.5"
Cord/Wire Length
110 in
Chain Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
7
Style
contemporary; coastal; nautical; seaside
Shade Material
Crystal + Steel
Item
Pendant
Finish
Chrome
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Series
Laurentian
Watts
40
Bulb Base
G9
Rated Location
Dry
Shade Finish
Chrome and Crystal

Description

Enjoy the creative energy invested in this unique seven-light pendant. Stylish round crystal shades bring an elegance and charm, while a center orb and stems in sleek chrome finish steel give this exceptional fixture a modern space-age look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.