Shop Z-LITE
See all product information
Create Account
Leila Chandelier, 5-Light, 34 In.W x 10.75 In.H, Brushed Nickel/White Linen
- Mfr # 744-34R-BN
- Zoro # G911800116
product price:Â
$
378.00
/ea
Free Shipping & Returns
Key Features
Lamp Watts
60
Standards
UL/ CUL Certified
Collection
Leila
Number of Lights
5
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 744-34R-BN
- Zoro #
- G911800116
- UPC #
- 685659190304
- Country of Origin
- China
- Item
- Chandelier
- Finish
- Brushed Nickel
- Lamp Watts
- 60
- Standards
- UL/ CUL Certified
- Collection
- Leila
- Number of Lights
- 5
- Dimmable
- Yes
- Shade Material
- Fabric
- Bulbs Included
- No
- Bulb Base
- Medium
- Frame Material
- Steel
- Shade Finish/Color
- White Linen
- Location Rating
- Damp
Dimensions
- Width
- 34 in
- Height
- 10.75 in
- Chain Length
- Rods: 2x24"+2x12"+1x6"+1x3"
- Cord/Wire Length
- 110"
- Canopy Dimensions
- 5.1"L x 5.1"W
Description
Modern flexibility of design plays up the chic, understated character of a five-light chandelier. Expertly designed with simplicity at the forefront, the chandelier pairs a brushed nickel finish frame with straight suspension and complementary angularity, all capped with conical shades that create the perfect hint of dimensionality for a fixture that looks great everywhere from the dining room to a bedroom dressing area.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.