Leila Chandelier, 5-Light, 34 In.W x 10.75 In.H, Luxe Gold/White Linen

  • Mfr # 744-34R-LG

  • Zoro # G511800165


product price:  $396.00
/ea
Free Shipping & Returns

Key Features

Collection
Leila
Height
10.75 in
Dimmable
Yes
Standards
UL/ CUL Certified
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
744-34R-LG
Zoro #
G511800165
UPC #
685659190298
Country of Origin
China

Dimensions

Height
10.75 in
Width
34 in
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"
Canopy Dimensions
5.1"L x 5.1"W
Cord/Wire Length
110"

Details

Item
Chandelier
Finish
Luxe Gold
Collection
Leila
Dimmable
Yes
Standards
UL/ CUL Certified
Number of Lights
5
Lamp Watts
60
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
White Linen
Bulb Base
Medium
Bulbs Included
No
Shade Material
Fabric

Description

Modern flexibility of design plays up the chic, understated character of a five-light chandelier. Expertly designed with simplicity at the forefront, the chandelier pairs a rich luxe gold frame with straight suspension and complementary angularity, all capped with conical shades that create the perfect hint of dimensionality for a fixture that looks great everywhere from the dining room to a bedroom dressing area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.