Leila Chandelier, 6-Light, 63 In.W x 10.75 In.H, Brushed Nickel/White Linen

  • Mfr # 744-63R-BN

  • Zoro # G611799376


product price:  $860.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
10.75 in
Number of Lights
6
Dimmable
Yes
Collection
Leila
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
744-63R-BN
Zoro #
G611799376
UPC #
685659190366
Country of Origin
China

Dimensions

Height
10.75 in
Width
63 in
Chain Length
Rods: 4x24"+2x12"+1x6"+1x3"
Cord/Wire Length
170"
Canopy Dimensions
5.9"L x 5.9"W

Details

Item
Chandelier
Finish
Brushed Nickel
Number of Lights
6
Dimmable
Yes
Collection
Leila
Lamp Watts
60
Standards
UL/ CUL Certified
Shade Material
Fabric
Bulb Base
Medium
Frame Material
Steel
Location Rating
Damp
Shade Finish/Color
White Linen
Bulbs Included
No

Description

Surrounding decor is instantly elevated with the sleek simplicity of a stylishly modern, wide six-light chandelier. In a gleaming brushed nickel finish, this delightful fixture is a flexible option everywhere from your dining room to a master suite, casting warm, bright illumination while instilling radiant elegance. Its six lights are complete with empire shades for a classic touch updated with white linen for light, bright ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.