
Leila Chandelier, 6-Light, 63 In.W x 10.75 In.H, Luxe Gold/White Linen
Mfr # 744-63R-LG
Zoro # G011799426
product price:Â $898.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Lights
6
Lamp Watts
60
Collection
Leila
Dimmable
Yes
Standards
UL/ CUL Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
744-63R-LG
Zoro #
G011799426
UPC #
685659190359
Country of Origin
China
Dimensions
Width
63 in
Height
10.75 in
Chain Length
Rods: 4x24"+2x12"+1x6"+1x3"
Cord/Wire Length
170"
Canopy Dimensions
5.9"L x 5.9"W
Details
Item
Chandelier
Finish
Luxe Gold
Number of Lights
6
Lamp Watts
60
Collection
Leila
Dimmable
Yes
Standards
UL/ CUL Certified
Frame Material
Steel
Shade Material
Fabric
Location Rating
Damp
Bulbs Included
No
Bulb Base
Medium
Shade Finish/Color
White Linen
Description
Surrounding decor is instantly elevated with the sleek simplicity of a stylishly modern, wide six-light chandelier. In a gleaming luxe gold finish, this delightful fixture is a flexible option everywhere from your dining room to a master suite, casting warm, bright illumination while instilling radiant elegance. Its six lights are complete with empire shades for a classic touch updated with white linen for light, bright ambiance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.