
Leland Outdoor Chain Mount Ceiling Fixture, 1-Light, 9 In.W x 26 In.H, Sand Black/Sand Blast
Mfr # 5005CHB-BK-LED
Zoro # G611672099
product price:Â $362.00
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
LED
Width
9 in
Height
26 in
Shade Material
Glass
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5005CHB-BK-LED
Zoro #
G611672099
UPC #
685659189759
Country of Origin
China
Dimensions
Width
9 in
Height
26 in
Chain Length
36"
Canopy Dimensions
5.125"L x 5.125"W
Cord/Wire Length
48"
Details
Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
LED
Shade Material
Glass
Frame Material
Aluminum
Light Bulb Wattage
16
Frame Finish
Sand Black
Bulb Included
No
Dimmable
Yes
LED Delivered Lumen
750
Standards
ETL
Location Rating
Damp
Shade Finish/Color
Sand Blast
CRI
90
Collection
Leland
LED Color Temperature
2700K,3000K,3500K,4000K,5000K
LED Source Lumen
1750
Description
Impressive it its mix of minimalism and charm, this modern one-light outdoor pendant is the perfect choice over a front entry or backyard living room. Its open teardrop cage is eye-catching and engaging, with an energy efficient LED light tucked at the top and chain link suspension for a classic look. Selectable color temperature ensures the perfect ambiance for your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.