
Leland Outdoor Post Mount Fixture, 1-Light, 7 In.W x 21 In.H, Sand Black/Sand Blast
Mfr # 5005PHM-BK-LED
Zoro # G811672066
product price: $263.99
/ea
Free Shipping & Returns
Key Features
CRI
90
Lamp Included
No
Bulb Base Type
LED
Max. Wattage
12
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5005PHM-BK-LED
Zoro #
G811672066
UPC #
685659189735
Country of Origin
China
Dimensions
Width
7 in
Height
21 in
Details
Item
Outdoor Post Mount Fixture
CRI
90
Lamp Included
No
Bulb Base Type
LED
Max. Wattage
12
Dimmable
Yes
Number of Lamps
1
Bulb Color Temp.
2700K,3000K,3500K,4000K,5000K
Standards
ETL
Location Rating
Wet
Shade Material
Glass
LED Delivered Lumen
600
LED Source Lumen
1170
Frame Material
Aluminum
Frame Finish
Sand Black
Collection
Leland
Shade Finish/Color
Sand Blast
Description
Introduce seamless radiance with the versatility of selectable color temperature featured in this modern one-light outdoor post mount fixture. Perfect for railings, stairs, and more, the light features an energy efficient LED and a sand black finish for marine-grade durability, all complementing a sleek silhouette that includes an open cage lantern with a teardrop shape that adds graceful elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.