Shop Z-LITE
See all product information
Create Account
Fortis Sand Black 2 Light Outdoor Post Mounted Fixture
- Mfr # 5031PHBR-5012P-BK
- Zoro # G524177643
product price:Â
$
1,217.99
/ea
Free Shipping & Returns
Key Features
Height
98.75 in
Shade Finish
Clear Ribbed
Length
9.25 in
Watts
60 W
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5031PHBR-5012P-BK
- Zoro #
- G524177643
- UPC #
- 685659224634
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Shade Finish
- Clear Ribbed
- Watts
- 60 W
- Shade Material
- Glass
- Dimmable
- Yes
- Color
- Sand Black
- Standards
- ETL
- Housing Material
- Aluminum
- Series
- Fortis
- Damp/Wet Rating
- Wet
- Bulb Base Type
- Medium
- Number of Lamps
- 2
Dimensions
- Height
- 98.75 in
- Length
- 9.25 in
- Width
- 9.25 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.