Shop Z-LITE
See all product information
Create Account
Raphael Sand Black 3 Light Outdoor Post Mount Fixture
- Mfr # 5029PHBR-BK
- Zoro # G422842988
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Height
28 in
Material of Construction
Aluminum
Length
12 in
Shade Material
Glass
Includes
Installation hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5029PHBR-BK
- Zoro #
- G422842988
- UPC #
- 685659214888
- Country of Origin
- China
- Item
- Outdoor Post Mount Fixture
- Material of Construction
- Aluminum
- Shade Material
- Glass
- Includes
- Installation hardware
- Voltage
- 120V
- Color
- Sand Black
- Series
- Raphael
- Shade Finish
- Clear Seedy
- Damp/Wet Rating
- Wet
Dimensions
- Height
- 28 in
- Length
- 12 in
- Width
- 12 in
Description
Artisan accents embellish the romantic design of this three-light outdoor post-mounted fixture, making it a superb choice for custom exterior settings. With a lantern-inspired silhouette, its aluminum construction with a soft sand black finish is pleasing to the eye, with clear seedy glass panels revealing interior candelabra-style holders adding romantic charm. Dimming features create moody effects for round-the-clock illumination.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.