Leland Outdoor Post Mounted Fixture, 1-Light, 9 In.W x 97.25 In.H, Sand Black/Sand Blast

  • Mfr # 5005PHB-5012P-BK-LED

  • Zoro # G711672111


product price:  $788.00
/ea
Free Shipping & Returns

Key Features

CRI
90
Bulb Color Temp.
2700K,3000K,3500K,4000K,5000K
Dimmable
Yes
Standards
ETL
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5005PHB-5012P-BK-LED
Zoro #
G711672111
UPC #
685659198102
Country of Origin
China

Dimensions

Width
9 in
Height
97.25 in

Details

Item
Outdoor Post Mounted Fixture
CRI
90
Bulb Color Temp.
2700K,3000K,3500K,4000K,5000K
Dimmable
Yes
Standards
ETL
Lamp Included
No
Bulb Base Type
LED
Number of Lamps
1
Max. Wattage
16
Collection
Leland
Shade Finish/Color
Sand Blast
Frame Material
Aluminum
Shade Material
Glass
Frame Finish
Sand Black
Location Rating
Wet
LED Source Lumen
1750
LED Delivered Lumen
700

Description

Marrying streamlined design and versatility, a modern one-light outdoor post mount fixture is designed with both a streamlined profile and selectable color temperature. Perfect for your deck, patio, or walkway, the light features an energy efficient LED and a sand black finish for marine-grade durability, all complementing a sleek silhouette that includes an open cage lantern with a teardrop shape that adds graceful elegance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.