
Leland Outdoor Wall, 1-Light, 9 In.W x 10.5 In.L x 24 In.H, Sand Black/Sand Blast
Mfr # 5005B-BK-LED
Zoro # G411672848
product price:Â $348.00
/ea
Free Shipping & Returns
Key Features
Width
9 in
Height
24 in
Length
10.5 in
Watts
16
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5005B-BK-LED
Zoro #
G411672848
UPC #
685659189728
Country of Origin
China
Dimensions
Width
9 in
Height
24 in
Length
10.5 in
Backplate Dimensions
7.875"L x 7.875"W
Details
Item
Outdoor Wall
Watts
16
Standards
ETL
CRI
90
Lamp Included
No
Color Temp.
2700K,3000K,3500K,4000K,5000K
LED Delivered Lumen
750
Number of Lights
1
LED Source Lumen
1750
Frame Material
Aluminum
Shade Material
Glass
Shade Finish/Color
Sand Blast
Collection
Leland
Dimmable
Yes
Bulb Base
LED
Location Rating
Wet
Frame Finish
Sand Black
Description
Illusory design steps to the forefront in a modern one-light outdoor wall light that's designed to impress. It's an energy efficient LED fixture that features an open teardrop cage shade with its light tucked at the top for a seamless look and feel. Sure to capture attention on the porch or patio, the light features a marine grade sand black finish and offers a selectable color temperature that allows you to create the perfect ambiance for your home's exterior.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.