Lenyx Pendant Pendant, 1-Light, 10 In.W x 10 In.L x 20.25 In.H, Rubbed Brass/White

  • Mfr # 1935MP-RB

  • Zoro # G711800149


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Number of Lights
1
Style
Metropolitan, transitional, Urban
Collection Name
Lenyx Pendant
Shade Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1935MP-RB
Zoro #
G711800149
UPC #
685659179750
Country of Origin
China

Dimensions

Height
20.25 in
Length
10 in
Width
10 in
Chain Length
72"
Canopy Dimensions
5 x 5
Cord/Wire Length
110"

Details

Number of Lights
1
Style
Metropolitan, transitional, Urban
Collection Name
Lenyx Pendant
Shade Material
Fabric
Item
Pendant
Finish
Rubbed Brass
Lamp Included
No
Lamp Watts
60
Dimmable
Yes
Series
Lenyx Pendant
Watts
60 W
Material
Steel
Standards
CUL/cETLu
Shade Finish
White
Rated Location
Dry
Bulb Base
Medium
Frame Finish
Rubbed Brass
Frame Material
Steel
Shade Finish/Color
White
Location Rating
Dry

Description

Decadent rubbed brass finish steel forms an openwork lantern-style frame, adding lightness and elegance to this mini-pendant by Lenyx. This tasteful fixture becomes a source of targeted lighting for a compact reading nook or seating space. With a simple fabric shade providing light diffusion, this pendant adds iconic traditional attitude in any living area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.