This item is Discontinued.

Z-Lite Lestat 1 Light Outdoor Post Head, Deep Bronze & Clear 562PHBR-DBZ-LED

Lestat 1 Light Outdoor Post Head, Deep Bronze & Clear (Discontinued)

  • Mfr # 562PHBR-DBZ-LED
  • Zoro # G805837006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
562PHBR-DBZ-LED
Zoro #
G805837006
UPC #
685659073119
Country of Origin
China

Dimensions

Height
19.625"
Length
5"
Width
5"

Details

Item
Outdoor Post Mount Fixture
Finish
Deep Bronze
CRI
CRI> 90
Lamp Included
Yes
Number of Lamps
1
Series
Lestat
Color Temperature
2700K
Bulb Base Type
LED-Integrated
Standards
CUL/cETLu
Watts
14
Housing Material
Aluminum
Delivered Lumens
522
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear
Source Lumens
1120

Description

With its craftsmen inspired design, the Lestat collection provides contemporary outdoor decor as well as the latest in LED technology. Available in 3 sizes and finished in Deep Bronze, Black, or Silver, these aluminum fixtures are constructed to help protect from corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.