Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lestat 1 Light Outdoor Wall Light, Brushed Aluminum & Clear

  • Mfr # 562M-BA-LED

  • Zoro # G305837094


product price: $244.00
/ea
Free Shipping & Returns

Key Features

Width
5"
Height
13.875"
Length
6.75"
Series
Lestat
Watts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562M-BA-LED
Zoro #
G305837094
UPC #
685659073010
Country of Origin
China

Dimensions

Width
5"
Height
13.875"
Length
6.75"
Canopy Dimensions
4-1/2 in x 6-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Lestat
Watts
14
Finish
Brushed Aluminum
CRI
CRI> 90
Color Temperature
2700K
Housing Material
Aluminum
Lamp Included
Yes
Standards
CUL/cETLu
Shade Material
Glass
Delivered Lumens
728
Bulb Base
LED-Integrated
Source Lumens
1120
Shade Finish
Clear
Number of Lights
1
Rated Location
Wet

Description

With its craftsmen inspired design, the Lestat collection provides contemporary outdoor decor as well as the latest in LED technology. Available in 3 sizes and finished in Deep Bronze, Black, or Silver, these aluminum fixtures are constructed to help protect from corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.