
Liam Vanity, 1-Light, 18 In.W x 3 In.L x 5 In.H, Modern Gold/Frosted
Mfr # 1009-18W-MGLD-LED
Zoro # G511799476
product price:Â $208.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
18 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1009-18W-MGLD-LED
Zoro #
G511799476
UPC #
685659191684
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
18 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Standards
cETLus
Lamp Watts
20
Dimmable
Yes
Lamp Included
Yes
LED Delivered Lumen
1540
LED Source Lumen
1640
Frame Finish
Modern Gold
Frame Material
Aluminum
Shade Finish/Color
Frosted
Bulb Base
LED
CRI
90
Location Rating
Damp
Lumens
1570
Description
Intriguing accents update the crisp linear design of this elegant one-light vanity light. Sculptural elements maintain symmetry and clean lines in a fixture with a modern gold finish aluminum frame with a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.