
Liam Vanity, 1-Light, 25 In.W x 3 In.L x 5 In.H, Chrome /Frosted
Mfr # 1009-25W-CH-LED
Zoro # G711799627
product price:Â $218.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
25 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009-25W-CH-LED
Zoro #
G711799627
UPC #
685659191721
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
25 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Standards
cETLus
Lamp Watts
25
Dimmable
Yes
Lamp Included
Yes
LED Source Lumen
2170
Location Rating
Damp
Frame Finish
Chrome
Frame Material
Aluminum
CRI
90
Bulb Base
LED
LED Delivered Lumen
2050
Shade Finish/Color
Frosted
Lumens
2080
Description
Accented with intriguing elements, this one-light vanity light offers a blend of industrial and modern styling. Sculptural elements maintain symmetry and clean lines in a fixture with a bright chrome finish aluminum frame with a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.