Lilly Pendant, 1-Light, 24 In.W x 18 In.H, Rubbed Brass/Rubbed Brass

  • Mfr # 2307-24RB

  • Zoro # G411799309


product price: $576.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height
18 in
Width
24 in
Number of Lights
1
Collection Name
Lilly
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2307-24RB
Zoro #
G411799309
UPC #
685659191004
Country of Origin
India

Dimensions

Height
18 in
Width
24 in
Cord/Wire Length
110"
Canopy Dimensions
5.5"L x 5.5"W
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"

Details

Number of Lights
1
Collection Name
Lilly
Shade Material
Steel
Item
Pendant
Lamp Watts
100
Standards
UL/ CUL Certified
Dimmable
Yes
Lamp Included
No
Location Rating
Dry
Frame Material
Steel
Frame Finish
Rubbed Brass
Bulb Base
Medium

Description

Bright, direct illumination radiates beautifully from a modern one-light pendant with a metal shade. The contemporary empire silhouette is exceptionally versatile as it offers a rich rubbed brass finish and a white interior for excellent lighting in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.