This item is Discontinued.

Z-Lite Linc 1 Light Vanity, Brushed Nickel & Frosted 1925-48V-BN-LED

Linc 1 Light Vanity, Brushed Nickel & Frosted (Discontinued)

  • Mfr # 1925-48V-BN-LED
  • Zoro # G705834471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1925-48V-BN-LED
Zoro #
G705834471
UPC #
685659081190
Country of Origin
China

Dimensions

Height
5.13"
Length
4"
Width
48"
Canopy Dimensions
48 in x 5-1/4 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
1
Style
contemporary; metropolitan; architectural; linear; sleek
Shade Material
Acrylic
Color Temp.
3000K
Series
Linc
Housing Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Lamp Watts
38
Rated Location
Damp
Color Rendering Index
Greater than 90
Delivered Lumens
1984
Source Lumens
3200
Shade Finish
Frosted
Bulb Base
LED-Integrated

Description

Play up the eye-catching look of geometric shapes and clean lines. This brushed nickel finish one-light vanity fixture offers a fresh style to update a contemporary space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.