This item is Discontinued.

Z-Lite Loek 1 Light Chandelier, Brushed Nickel 332-34BN-LED

Loek 1 Light Chandelier, Brushed Nickel (Discontinued)

  • Mfr # 332-34BN-LED
  • Zoro # G805835354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332-34BN-LED
Zoro #
G805835354
UPC #
685659076486
Country of Origin
China

Dimensions

Width
34"
Height
5.25"
Length
8"
Canopy Dimensions
18 in x 5 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
26
Finish
Brushed Nickel
Number of Lights
1
Housing Material
Steel
Standards
CUL/cETLu
Lamp Included
Yes
Series
Loek
Dimmable
Yes
Style
contemporary; metropolitan; architectural; linear; sleek
Material
Steel
Delivered Lumens
1820
Color Rendering Index
Greater than 90
Rated Location
Dry
Color Temperature
3000K
Source Lumens
2240.79

Description

Modern and energetic with a hint of artistic style, this brushed nickel steel one-light chandelier is a perfect complement to a compact bar or island space. Its symmetrical geometric silhouette creates a visually captivating form, and updated integrated LED technology allows for energy-saving efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.