This item is Discontinued.

Z-Lite Loek 2 Light Chandelier, Brushed Nickel 332-45BN-LED

Loek 2 Light Chandelier, Brushed Nickel (Discontinued)

  • Mfr # 332-45BN-LED
  • Zoro # G305835328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
332-45BN-LED
Zoro #
G305835328
UPC #
685659076479
Country of Origin
China

Dimensions

Height
5.25"
Width
45"

Details

Item
Chandelier
Fixture Wattage
39
Finish
Brushed Nickel
Number of Lights
2
Housing Material
Steel
Series
Loek

Description

Frame an entertaining space or kitchen island with this brushed nickel finish two-light chandelier. Design details of this light feature slender cutout strips that send targeted light from its corners as well as its diffuser base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.