Luca Outdoor Pier Mounted Fixture, 1-Light, 9.25 In.W x 29.75 In.H, Black/Etched

  • Mfr # 517PHB-533PM-BK-LED

  • Zoro # G711672852


product price:  $482.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
SGS
Height
29.75 in
Bulb Base Type
LED-Integrated
Watts
11 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517PHB-533PM-BK-LED
Zoro #
G711672852
UPC #
685659182989
Country of Origin
China

Dimensions

Height
29.75 in
Width
9.25 in
Length
9.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
SGS
Bulb Base Type
LED-Integrated
Watts
11 W
Housing Material
Aluminum
Color Temperature
2700K
Dimmable
Yes
Number of Lamps
1
Lamp Included
Yes
CRI
CRI> 90
Bulb Color Temp.
2700K
Series
Luca
Max. Wattage
11
Delivered Lumens
330
Shade Finish
Etched
Source Lumens
900
Rated Location
Wet
Shade Material
Glass
Frame Material
Aluminum
Shade Finish/Color
Etched
LED Source Lumen
900
Frame Finish
Black
LED Delivered Lumen
330
Location Rating
Wet
Collection
Luca

Description

Add a design-forward look of geometry and art in one to a landscaped space or walkway. This one-light outdoor pier mounted fixture from the Luca series offers an openwork cylinder frame featuring black aluminum with an etched glass diffuser. LED lighting offers energy efficiency to embellish its value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.