Luca Outdoor Post Mounted Fixture, 1-Light, 10 In.W x 115.75 In.H, Black/Etched

  • Mfr # 517PHM-519P-BK-LED

  • Zoro # G611672082


product price:  $765.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Color Temp.
2700K
Lamp Included
Yes
Length
10"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517PHM-519P-BK-LED
Zoro #
G611672082
UPC #
685659183016
Country of Origin
China

Dimensions

Length
10"
Height
115.75 in
Width
10 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Color Temp.
2700K
Lamp Included
Yes
Dimmable
Yes
CRI
CRI> 90
Housing Material
Aluminum
Standards
SGS
Color Temperature
2700K
Watts
8 W
Bulb Base Type
LED-Integrated
Series
Luca
Max. Wattage
8
Number of Lamps
1
Delivered Lumens
270
Rated Location
Wet
Shade Material
Glass
Source Lumens
687
Shade Finish
Etched
Collection
Luca
Frame Material
Aluminum
LED Source Lumen
687
Shade Finish/Color
Etched
Location Rating
Wet
Frame Finish
Black
LED Delivered Lumen
270

Description

Sleek with a modern architectural feel, this exterior fixture makes a difference in the overall aesthetics of a walkway or home front. This one-light outdoor post mounted fixture from the Luca series offers an openwork cylinder frame featuring black aluminum with an etched glass diffuser. LED lighting offers energy efficiency to embellish its value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.