Luca Outdoor Post Mounted Fixture, 1-Light, 9 In.W x 95.5 In.H, Black/Etched

  • Mfr # 517PHM-567P-BK-LED

  • Zoro # G311672078


product price:  $668.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
1
Width
9 in
Max. Wattage
8
Height
95.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517PHM-567P-BK-LED
Zoro #
G311672078
UPC #
685659183023
Country of Origin
China

Dimensions

Width
9 in
Height
95.5 in
Length
9"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
1
Max. Wattage
8
Dimmable
Yes
Lamp Included
Yes
Color Temperature
2700K
CRI
CRI> 90
Bulb Color Temp.
2700K
Standards
SGS
Watts
8 W
Series
Luca
Bulb Base Type
LED-Integrated
Housing Material
Aluminum
Shade Material
Glass
Rated Location
Wet
Shade Finish
Etched
Source Lumens
687
Delivered Lumens
270
LED Source Lumen
687
LED Delivered Lumen
270
Shade Finish/Color
Etched
Location Rating
Wet
Collection
Luca
Frame Finish
Black
Frame Material
Aluminum

Description

Chic industrial influence tempers the geometric attitude in the design of a classic. This one-light outdoor post mounted fixture from the Luca series offers an openwork cylinder frame featuring black aluminum with an etched glass diffuser. LED lighting offers energy efficiency to embellish its value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.