Luca Outdoor Post Mounted Fixture, 1-Light, 9.25 In.W x 101.51 In.H, Black/Etched

  • Mfr # 517PHB-567P-BK-LED

  • Zoro # G811672073


product price:  $794.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Bulb Base Type
LED-Integrated
Max. Wattage
11
Bulb Color Temp.
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517PHB-567P-BK-LED
Zoro #
G811672073
UPC #
685659182965
Country of Origin
China

Dimensions

Length
9.25"
Width
9.25 in
Height
101.51 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Bulb Base Type
LED-Integrated
Max. Wattage
11
Bulb Color Temp.
2700K
CRI
CRI> 90
Number of Lamps
1
Housing Material
Aluminum
Color Temperature
2700K
Series
Luca
Standards
SGS
Lamp Included
Yes
Watts
11 W
Delivered Lumens
330
Shade Finish
Etched
Shade Material
Glass
Source Lumens
900
Rated Location
Wet
LED Source Lumen
900
Location Rating
Wet
Frame Material
Aluminum
Shade Finish/Color
Etched
LED Delivered Lumen
330
Frame Finish
Black
Collection
Luca

Description

A chic style offers the perfect blend of soft geometry and bold style in an exterior light that raises the elegance of a walkway or garden space. This one-light outdoor post mounted fixture from the Luca series offers an openwork cylinder frame featuring black aluminum with an etched glass diffuser. LED lighting offers energy efficiency to embellish its value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.