Lumina Matte Black 7 Light Linear Chandelier
- Mfr # 7520-7L-MB
- Zoro # G724177474
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Fixture Wattage
60 W
Standards
ETL
Length
42 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7520-7L-MB
- Zoro #
- G724177474
- UPC #
- 685659219050
- Country of Origin
- China
Dimensions
- Length
- 42 in
- Width
- 13.75 in
- Height
- 8.75 in
Details
- Damp/Wet Rating
- Damp
- Fixture Wattage
- 60 W
- Standards
- ETL
- Material
- Steel
- Color
- Black
- Lamp Base
- Medium
- Number of Lights
- 7
- Finish
- Matte Black
- Item
- Linear Chandelier
- Series
- Lumina
- Dimmable
- Yes
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.