Zoro Homepage

Luminata 1 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 553PHB-567P-BK-LED

  • Zoro # G705836307


product price: $692.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Luminata
Length
5.88"
Housing Material
Aluminum
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553PHB-567P-BK-LED
Zoro #
G705836307
UPC #
685659082319
Country of Origin
China

Dimensions

Length
5.88"
Width
9"
Height
95.23"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Luminata
Housing Material
Aluminum
Standards
CUL/cETLu
Bulb Base Type
LED-Integrated
Watts
14
Color Temperature
2700K
CRI
CRI>80
Number of Lamps
1
Delivered Lumens
435
Source Lumens
1120
Shade Material
Glass
Shade Finish
Clear
Rated Location
Wet

Description

Lift the mood in a freshly styled exterior space with a slender and elegant one-light outdoor post mounted fixture. Sleek black finish aluminum and clear glass offer a nautical aesthetic and host a single bulb that emits energy-saving LED lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.