Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luminata Outdoor LED Chain Hung Light, Brushed Aluminum & Clear

  • Mfr # 553CHB-BA-LED

  • Zoro # G905842030


product price: $262.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
LED-Integrated
Length
5.88"
Width
5.88"
Height
17.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
553CHB-BA-LED
Zoro #
G905842030
UPC #
685659057591
Country of Origin
China

Dimensions

Length
5.88"
Width
5.88"
Height
17.88"
Chain Length
36"
Cord/Wire Length
48 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
LED-Integrated
Shade Material
Glass
Frame Material
Aluminum
UL Listed
CUL/cETLu
Series
Luminata
Style
contemporary; coastal; nautical; seaside
Frame Finish
Brushed Aluminum
Light Bulb Wattage
14 W
Rated Location
Wet
Shade Finish
Clear
Delivered Lumens
610
Source Lumens
1120
Color Temperature
2700K
Color Rendering Index
Greater than 80
Damp/Wet Rating
Damp

Description

Clean contemporary styling with a traditional look make these fixtures well suited for any home. Today's contemporary homes, as well as homes of the crafstmen style, are particularily well suited. These aluminum fixtures are available in black, oil rubbed bronze and brushed nickel aluminum with clear glass. Please note: LED lights are not dimmable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.