This item is Discontinued.

Z-Lite Luminata Outdoor LED Chain Hung Light, Deep Bronze & Matte Opal 560CHB-DBZ-LED

Luminata Outdoor LED Chain Hung Light, Deep Bronze & Matte Opal (Discontinued)

  • Mfr # 560CHB-DBZ-LED
  • Zoro # G505842133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560CHB-DBZ-LED
Zoro #
G505842133
UPC #
685659067859
Country of Origin
China

Dimensions

Length
5.88"
Width
5.88"
Height
17.88"
Chain Length
36"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
48 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
LED-Integrated
Frame Material
Aluminum
Light Bulb Wattage
14 W
Series
Luminata
Frame Finish
Deep Bronze
Style
contemporary; coastal; nautical; seaside
UL Listed
CUL/cETLu
Shade Material
Glass
Color Temperature
2700K
Shade Finish
Matte Opal
Source Lumens
1120
Delivered Lumens
610
Color Rendering Index
Greater than 80
Rated Location
Wet

Description

Clean contemporary styling with a traditional look make these fixtures well suited for any home. Today's contemporary homes, as well as homes of the crafstmen style, are particularily well suited. These aluminum fixtures are available in black, deep bronze and brushed aluminum. Please note: LED lights are not dimmable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.