This item is Discontinued.

Z-Lite Luminata Outdoor LED Post Light, Black & Matte Opal 560PHB-519P-BK-LED

Luminata Outdoor LED Post Light, Black & Matte Opal (Discontinued)

  • Mfr # 560PHB-519P-BK-LED
  • Zoro # G905836725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560PHB-519P-BK-LED
Zoro #
G905836725
UPC #
685659075878
Country of Origin
China

Dimensions

Height
115.63"
Width
5.88"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
14
Number of Lamps
1
Series
Luminata
Housing Material
Aluminum
Bulb Base Type
LED-Integrated

Description

Clean contemporary styling with a traditional look make these fixtures well suited for any home. Today's contemporary homes, as well as homes of the crafstmen style, are particularily well suited. These aluminum fixtures are available in black, deep bronze and brushed aluminum. Please note: LED lights are not dimmable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.