Zoro Homepage

Luminata Outdoor LED Post Mount Light, Black & Clear

  • Mfr # 553PHB-553PM-BK-LED

  • Zoro # G305836295


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
CUL/cETLu
Watts
14
Bulb Base Type
LED-Integrated
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553PHB-553PM-BK-LED
Zoro #
G305836295
UPC #
685659067347
Country of Origin
China

Dimensions

Height
21.75"
Width
6.25"
Length
6"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Watts
14
Bulb Base Type
LED-Integrated
Color Temperature
2700K
Number of Lamps
1
Housing Material
Aluminum
Series
Luminata
CRI
CRI>80
Delivered Lumens
435
Shade Finish
Clear
Rated Location
Wet
Source Lumens
1120
Shade Material
Glass

Description

Clean contemporary styling with a traditional look make these fixtures well suited for any home. Today's contemporary homes, as well as homes of the crafstmen style, are particularily well suited. These aluminum fixtures are available in black, outdoor rubbed bronze and brushed nickel aluminum with clear glass. Please note: LED lights are not dimmable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.