This item is Discontinued.

Z-Lite Luminata Outdoor LED Post Mount Light with Pier Mount, Black & Matte Opal 560PHB-553PM-BK-LED

Luminata Outdoor LED Post Mount Light with Pier Mount, Black & Matte Opal (Discontinued)

  • Mfr # 560PHB-553PM-BK-LED
  • Zoro # G305836677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560PHB-553PM-BK-LED
Zoro #
G305836677
UPC #
685659075724
Country of Origin
China

Dimensions

Height
21.75"
Width
5.88"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Number of Lamps
1
Watts
14
Series
Luminata
Housing Material
Aluminum
Bulb Base Type
LED-Integrated

Description

Clean contemporary styling with a traditional look make these fixtures well suited for any home. Today's contemporary homes, as well as homes of the crafstmen style, are particularily well suited. These aluminum fixtures are available in black, deep bronze and brushed aluminum. Please note: LED lights are not dimmable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.