This item is Discontinued.

Z-Lite Luna 3 Light Flush Mount, Chrome & Matte Opal 2005F18-CH

Luna 3 Light Flush Mount, Chrome & Matte Opal (Discontinued)

  • Mfr # 2005F18-CH
  • Zoro # G305835465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2005F18-CH
Zoro #
G305835465
UPC #
685659039023
Country of Origin
China

Dimensions

Length
18.25"
Width
18.25"
Height
6.25"
Canopy Dimensions
18.25 in x 18.25 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Number of LEDs
Medium
Standards
CUL/cETLu
Housing Material
Steel
Series
Luna
Number of Light Bulbs Required
3
Shade Material
Glass
Rated Location
Dry
Shade Finish
Matte Opal

Description

The Luna family features a double layer of wide cylindrical glass. Clear glass outside envelopes a matte opal inner glass which is paired with chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.