Luttrel 1 Light Outdoor Pier Mounted Fixture, Black & Frosted

  • Mfr # 566PHBS-SQPM-BK-LED

  • Zoro # G305836110


product price:  $382.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Lamp Included
Yes
Width
10.5"
Housing Material
Aluminum
Series
Luttrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566PHBS-SQPM-BK-LED
Zoro #
G305836110
UPC #
685659081985
Country of Origin
China

Dimensions

Width
10.5"
Height
24.25"
Length
10.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Lamp Included
Yes
Housing Material
Aluminum
Series
Luttrel
Number of Lamps
1
Watts
12
Bulb Base Type
LED-Integrated
Color Temperature
2700K
Standards
CUL/cETLu
CRI
CRI> 90
Delivered Lumens
504
Shade Finish
Frosted
Rated Location
Wet
Shade Material
Glass
Source Lumens
1094

Description

Hinting at a touch of Art Deco style, this modern black aluminum outdoor pier-mounted fixture is the perfect choice for a custom designed garden or patio space. Contemporary with a soft twist, its frosted glass shade shields a single light that offers energy-saving integrated LED technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.