Laurent 3 Light Outdoor Post Mount Fixture, 30in. W x 100in. H, Black
- Mfr # 597MP3-564P-BK
- Zoro # G412668673
product price:Â
$
1,434.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Bulb Type
Medium
Watts
60W
Height
100 in
Lens Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 597MP3-564P-BK
- Zoro #
- G412668673
- UPC #
- 685659198065
- Country of Origin
- China
Dimensions
- Height
- 100 in
- Width
- 30 in
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Bulb Type
- Medium
- Watts
- 60W
- Lens Material
- Glass
- Series
- Laurent
- Dimmable
- Dimmable
- Number of Lamps
- 3
- Standards
- SGS
- Shade Finish
- Opal
- Frame Material
- Aluminum
- Location Rating
- Wet
Description
When it comes to a design that will look fresh for decades, it's hard to beat the allure of Mid-century Modern. The Laurent outdoor lighting series epitomizes the appeal of clean lines paired with supreme function, a primary tenet of Mid-century Modern design. Simple globes in opal white glass provide bright illumination diffused light, while the versatile Black finish grounds the look. Choose from a full assortment of styles, from one and two light sconces, hanging and post lanterns, to multi-light configurations, including up-and-downlight versions.A mix of old and new design elements plays the perfect card for exterior lighting with a fixture that gets noticed. The Laurent three-light outdoor post mount fixture offers a charming aesthetic with a contrasting palette and whimsical design. Crafted of black finish aluminum, its straight-line frame delivers stellar versatility and a sleek look. Three charming opal glass globes put a retro stamp with festive artistry on this outdoor fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.