Zoro Homepage

Luttrel 1 Light Outdoor Post Mount Fixture, Black & Sand Blast

  • Mfr # 566PHXLR-BK-LED

  • Zoro # G205836319


product price: $454.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
CRI
CRI> 90
Housing Material
Aluminum
Color Temperature
2700K
Watts
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566PHXLR-BK-LED
Zoro #
G205836319
UPC #
685659151718
Country of Origin
China

Dimensions

Height
30.5"
Length
14.25"
Width
11.75"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
CRI
CRI> 90
Housing Material
Aluminum
Color Temperature
2700K
Watts
27
Standards
CUL/cETLu
Number of Lamps
1
Bulb Base Type
LED-Integrated
Lamp Included
Yes
Series
Luttrel
Shade Material
Glass
Rated Location
Wet
Source Lumens
2295
Delivered Lumens
1120
Shade Finish
Sand Blast

Description

A cutting-edge solution for illuminating your contemporary patio, deck or garden area, this one-light outdoor post mount fixture delivers chic minimalism with its angular bold black finish aluminum frame. A sand blast finish white glass shade uses LED-integrated technology to provide a strong, energy-efficient glow to light up evenings outdoors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.